Check Availability
  • NELSON 

    Industrial Straight;Water Nozzle Twist Flow Control;200 psi

  • Item # 15X972
  • Mfr. Model # 855002-1001
  • (1)
Industrial Straight;Water Nozzle Twist Flow Control;200 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This NELSON water nozzle features a heavy-duty, die-cast zinc and brass spray tip for long life. GripGuard insulation helps provide a comfortable grip.

• Adjustable spray head
• Ergonomic grip angle
Show More Close
 

Technical Specifications

Item # 15X972
Mfr. Model # 855002-1001
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 1.71 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Adjustable Twist
Construction Die Cast Zinc With Overmold
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 200 psi
Max. Temp. 100 Degrees F
Color Red/Black/Gray
Flow Control Twist
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms