Check Availability
  • NYLGLO 

    Texas State Flag, 20 ft.H x 30 ft.W, Outdoor

  • Item # 33UF93
  • Mfr. Model # 145287
Texas State Flag, 20 ft.H x 30 ft.W, Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UF93
Mfr. Model # 145287
UNSPSC #55121715
Shipping Weight 17.0 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 20 ft.
Width 30 ft.
Min. Flagpole Height 100 ft.
Material 200 Denier Nylon
* This product's country of origin is subject to change

Compliance and Restrictions