Check Availability
  • NYLGLO 

    Texas State Flag, 6 ft.H x 10 ft.W, Outdoor

  • Item # 33UF88
  • Mfr. Model # 145282
Texas State Flag, 6 ft.H x 10 ft.W, Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UF88
Mfr. Model # 145282
UNSPSC #55121715
Shipping Weight 2.0 lbs
Country of Origin USA *
Item State Flag
Legend Texas
Indoor/Outdoor Outdoor
Style Header and Grommets
Height 6 ft.
Width 10 ft.
Min. Flagpole Height 35 ft.
Material 200 Denier Nylon
* This product's country of origin is subject to change

Compliance and Restrictions