Check Availability
New Jersey State Flag, 3 ft.H x 5 ft.W, Outdoor
  • NYLGLO 

    New Jersey State Flag, 3 ft.H x 5 ft.W, Outdoor

  • Item # 2NEL3
  • Mfr. Model # 143660
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Durable and fast drying flags are made to official state design specifications. Nylon with strong duck heading and large brass grommets.
Show More Close
 

Technical Specifications

Item # 2NEL3
Mfr. Model # 143660
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 0.55 lbs
Country of Origin USA *
Item State Flag
Legend New Jersey
Indoor/Outdoor Outdoor
Style Graphic Showing Reverse on Back Side, Canvas Header, Grommets
Height 3 ft.
Width 5 ft.
Min. Flagpole Height 20 ft.
Material Nylon

* This product's country of origin is subject to change

Compliance and Restrictions