Check Availability
  • NYLGLO 

    Maryland State Flag, 4 ft.H x 6 ft.W, Indoor, Outdoor

  • Item # 5JFJ5
  • Mfr. Model # 142370
Maryland State Flag, 4 ft.H x 6 ft.W, Indoor, Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and fast drying flags are made to official state design specifications. Nylon with strong duck heading and large brass grommets.
Show More Close
 

Technical Specifications

Item # 5JFJ5
Mfr. Model # 142370
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 0.95 lbs
Country of Origin USA *
Item State Flag
Legend Maryland
Indoor/Outdoor Indoor, Outdoor
Style Screen Printed, Single/Reverse Image, Header and Grommets
Height 4 ft.
Width 6 ft.
Min. Flagpole Height 25 ft.
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions