Check Availability
Louisiana State Flag, 4 ft.H x 6 ft.W, Indoor, Outdoor
  • NYLGLO 

    Louisiana State Flag, 4 ft.H x 6 ft.W, Indoor, Outdoor

  • Item # 5JFJ1
  • Mfr. Model # 142170
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Durable and fast drying flags are made to official state design specifications. Nylon with strong duck heading and large brass grommets.
Show More Close
 

Technical Specifications

Item # 5JFJ1
Mfr. Model # 142170
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 0.97 lbs
Country of Origin USA *
Item State Flag
Legend Louisiana
Indoor/Outdoor Indoor, Outdoor
Style Digital Single/Reverse Image, Header and Grommets
Height 4 ft.
Width 6 ft.
Min. Flagpole Height 25 ft.
Material Nylon

* This product's country of origin is subject to change

Compliance and Restrictions