Check Availability
  • NYLGLO 

    Arkansas State Flag, 3 ft.H x 5 ft.W, Outdoor

  • Item # 2NEH4
  • Mfr. Model # 140360
Arkansas State Flag, 3 ft.H x 5 ft.W, Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and fast drying flags are made to official state design specifications. Nylon with strong duck heading and large brass grommets.
Show More Close
 

Technical Specifications

Item # 2NEH4
Mfr. Model # 140360
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 0.55 lbs
Country of Origin USA *
Item State Flag
Legend Arkansas
Indoor/Outdoor Outdoor
Style Graphic Showing Reverse on Back Side, Canvas Header, Grommets
Height 3 ft.
Width 5 ft.
Min. Flagpole Height 20 ft.
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In