Check Availability
  • NYLGLO 

    Alabama State Flag, 5 ft.H x 8 ft.W, Indoor, Outdoor

  • Item # 5JFE8
  • Mfr. Model # 140080
Alabama State Flag, 5 ft.H x 8 ft.W, Indoor, Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and fast drying flags are made to official state design specifications. Nylon with strong duck heading and large brass grommets.
Show More Close
 

Technical Specifications

Item # 5JFE8
Mfr. Model # 140080
UNSPSC #55121715
Catalog Page 1351
Shipping Weight 1.35 lbs
Country of Origin USA *
Item State Flag
Legend Alabama
Indoor/Outdoor Indoor, Outdoor
Style Screen Printed, Single/Reverse Image, Header and Grommets
Height 5 ft.
Width 8 ft.
Min. Flagpole Height 30 ft.
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions