Check Availability
  • NVENT ERICO 

    Mechanical Bronze Grounding Connector, Number of Wires: 1

  • Item # 2KXN2
  • Mfr. Model # CP58
Mechanical Bronze Grounding Connector, Number of Wires: 1 Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ERITECH® ground clamp provide a cost-effective method for connecting conductors to ground rods or rebar. Stands up to over tightening. Use with 1/2" and 5/8" ground rods and #4 rebar. Designed to accept a conductor range from #10 solid to #2 stranded. Clamp withstands a minimum torque of 300 in.-lb.
CSA Certified.
Show More Close
 

Technical Specifications

Item # 2KXN2
Mfr. Model # CP58
UNSPSC #39121202
Catalog Page 323
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 5/8" Rod
Number of Wires - Grounding 1
Wire Size - Grounding 8 AWG Solid to 2 AWG Stranded
Material - Grounding Connector Bronze
Description/Special Features Suitable for Direct Burial Applications
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions