Check Availability
  • NVENT ERICO 

    Mechanical Bronze Alloy Grounding Connector, Number of Wires: 1

  • Item # 2CNJ6
  • Mfr. Model # EK16
Mechanical Bronze Alloy Grounding Connector, Number of Wires: 1 Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze Grounding Connector,Mechanical,Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ERITECH® ground clamp combines four clamps into one. Unique bronze alloy clamp with bronze screws consolidates separate rebar clamps, ground rod clamps, water pipe clamps, and direct burial water pipe clamps into one product. "Lay-in" feature helps cut installation time. Ideal for swimming pool grounding, light poles, and direct burial applications in earth and concrete.
Show More Close
 

Technical Specifications

Item # 2CNJ6
Mfr. Model # EK16
UNSPSC #39121202
Catalog Page 323
Shipping Weight 0.23 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Rod, #4 to #8 Rebar
Number of Wires - Grounding 1
Wire Size - Grounding 8 AWG Solid to 2 AWG Stranded
Material - Grounding Connector Bronze Alloy
Description/Special Features Parallel Burial
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions