Check Availability
  • NVENT ERICO 

    Mechanical Zinc Grounding Connector, Number of Wires: 1

  • Item # 2CNJ4
  • Mfr. Model # ZWP1J
Mechanical Zinc Grounding Connector, Number of Wires: 1 Grounding Connector,Mechanical,Zinc Grounding Connector,Mechanical,Zinc Grounding Connector,Mechanical,Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ERITECH® pipe clamp is ideal for connecting copper conductors to metallic water pipe (including copper tubing) or ground rods.
Show More Close
 

Technical Specifications

Item # 2CNJ4
Mfr. Model # ZWP1J
UNSPSC #39121613
Catalog Page 323
Shipping Weight 0.15 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 10 AWG Solid to 6 AWG Solid
Material - Grounding Connector Zinc
* This product's country of origin is subject to change

Compliance and Restrictions