Check Availability
  • NVENT CADDY 

    Wide Mouth Beam Clamp, Steel

  • Item # 1RUY5
  • Mfr. Model # 3100037PL
Wide Mouth Beam Clamp, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4". Install in accordance with ANSI/MSS-SP-69.
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Show More Close
 

Technical Specifications

Item # 1RUY5
Mfr. Model # 3100037PL
UNSPSC #40141725
Catalog Page 2824
Shipping Weight 0.4 lbs
Country of Origin China *
Item Beam Clamp
Type Wide Mouth
Rod Size 3/8"
Max. Load (Lb.) Top of Beam 500 and Bottom 250
Material Steel
Length (In.) 1-1/4
Width (In.) 1
Thread Size (In.) 3/8
Metal Detectable Yes
Description/Special Features For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.