Check Availability
  • NVENT CADDY 

    Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion

  • Item # 30UK60
  • Mfr. Model # CCC0187
Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion Strut Cushion Clamp,1-1/2 in. Pipe Strut Cushion Clamp,1-1/2 in. Pipe Strut Cushion Clamp,1-1/2 in. Pipe Strut Cushion Clamp,1-1/2 in. Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Absorbs shock and vibration, reduces unwanted noise, and prevents galvanic corrosion. Fits any standard 1-5/8"W strut channel. Interlock edges and channel locator legs help ensure that the cushion remains in place. Corrosion-resistant yellow dichromate-plated steel with elastomer cushion.
Show More Close
 

Technical Specifications

Item # 30UK60
Mfr. Model # CCC0187
UNSPSC #31162906
Catalog Page 2820
Shipping Weight 0.35 lbs
Country of Origin China *
Item Strut Cushion Clamp
Type Tubing
Pipe Size (In.) 1-1/2
Material Electro-Galvanized Steel with Polypropylene Cushion
Length (In.) 3-19/64
Width (In.) 2-13/32
Height (In.) 1-19/32
Metal Detectable Yes
Description/Special Features Ideal for Multiple Runs While Absorbing Shock and Vibration
Includes Nylon Locknut
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.