Check Availability
  • NVENT CADDY 

    Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion

  • Item # 1RVJ5
  • Mfr. Model # CCC0037
Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These strut cushion clamps help to absorb shock and vibration, reduce unwanted noise, and prevent galvanic corrosion. They fit any standard 1-5/8"W strut channel. The interlock edges and channel locator legs help to ensure that the cushion remains in place. They also feature corrosion-resistant, yellow dichromate-plated steel with elastomer cushioning.
Show More Close
 

Technical Specifications

Item # 1RVJ5
Mfr. Model # CCC0037
UNSPSC #40141725
Catalog Page 2821
Shipping Weight 0.08 lbs
Country of Origin China *
Item Strut Cushion Clamp
Type Tubing
Tube Size (In.) 1/4 Copper Tube
Material Electro-Galvanized Steel with Polypropylene Cushion
Length (In.) 1.39
Width (In.) 1.562
Metal Detectable Yes
Description/Special Features Ideal For Multiple Runs While Absorbing Shock and Vibration
* This product's country of origin is subject to change

Compliance and Restrictions