Check Availability
  • NVENT CADDY 

    Top Mount Beam Clamp, 304 Stainless Steel

  • Item # 1RVR5
  • Mfr. Model # 3050037S4
Top Mount Beam Clamp, 304 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4".
Show More Close
 

Technical Specifications

Item # 1RVR5
Mfr. Model # 3050037S4
UNSPSC #31162905
Catalog Page 2823
Shipping Weight 0.24 lbs
Country of Origin China *
Item Beam Clamp
Type Top Mount
Rod Size 3/8"
Max. Load (Lb.) 500
Material 304 Stainless Steel
Length (In.) 3/4
Width (In.) 7/8
Thread Size (In.) 3/8
Metal Detectable Yes
Description/Special Features Not For Use With Flanges Thicker Than 5/8"
Standards Conforms with U.S. Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19)
* This product's country of origin is subject to change

Welcome Sign In