Check Availability
  • NVENT CADDY 

    Superklip Tube And Pipe Clamp, Non Metallic

  • Item # 1RVA1
  • Mfr. Model # 389008
Superklip Tube And Pipe Clamp, Non Metallic Superklip Tube And Pipe Clamp Superklip Tube And Pipe Clamp Superklip Tube And Pipe Clamp Superklip Tube And Pipe Clamp Superklip Tube And Pipe Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superklip tube and pipe clamps help to lock pipes into place. They can be fastened with a wood screw, dual-threaded screw with or without collar, nail with collar, or a 1/4" threaded rod. They feature UV-resistant, nonmetallic construction and are suitable for outdoor applications.
Show More Close
 

Technical Specifications

Item # 1RVA1
Mfr. Model # 389008
UNSPSC #40141725
Catalog Page 2820
Shipping Weight 0.03 lbs
Country of Origin Switzerland *
Item Tube And Pipe Clamp
Type Superklip
Pipe Size (In.) 1
Tube Size (In.) 1-1/4
Max. Load (Lb.) 67
Material Non Metallic
Length (In.) 2-1/8
Width (In.) 11/16
Metal Detectable No
Description/Special Features Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
* This product's country of origin is subject to change

Compliance and Restrictions