Check Availability
  • NVENT CADDY 

    Superklip Tube And Pipe Clamp, Non Metallic

  • Item # 1RUZ3
  • Mfr. Model # 389001
Superklip Tube And Pipe Clamp, Non Metallic Superklip Tube And Pipe Clamp,3/8 In Superklip Tube And Pipe Clamp,3/8 In Superklip Tube And Pipe Clamp,3/8 In Superklip Tube And Pipe Clamp,3/8 In Superklip Tube And Pipe Clamp,3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Superklip tube and pipe clamps help to lock pipes into place. They can be fastened with a wood screw, dual-threaded screw with or without collar, nail with collar, or a 1/4" threaded rod. They feature UV-resistant, nonmetallic construction and are suitable for outdoor applications.
Show More Close
 

Technical Specifications

Item # 1RUZ3
Mfr. Model # 389001
UNSPSC #40141725
Catalog Page 2820
Shipping Weight 0.01 lbs
Country of Origin Switzerland *
Item Tube And Pipe Clamp
Type Superklip
Tube Size (In.) 3/8
Max. Load (Lb.) 35
Material Non Metallic
Length (In.) 1-3/16
Width (In.) 9/16
Metal Detectable No
Description/Special Features Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
* This product's country of origin is subject to change

Compliance and Restrictions