Check Availability
  • NVENT CADDY 

    Rod Hanger, Steel, 1 EA

  • Item # 2KWZ4
  • Mfr. Model # 4TIB
Rod Hanger, Steel, 1 EA Rod Hanger,Steel,Pre-Galvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rod hanger is for horizontal use, suspending material from beams, joists, ceilings, or walls.
Show More Close
 

Technical Specifications

Item # 2KWZ4
Mfr. Model # 4TIB
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.07 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Rod Hanger
Material Steel
For Use With Plain or Threaded Rods, Wire Drops
Finish Pre-Galvanized
Thread Size 1/4-20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.