Check Availability
  • NVENT CADDY 

    Purlin Beam Clamp, Steel

  • Item # 1RUY7
  • Mfr. Model # 3150037PL
Purlin Beam Clamp, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Purlin
Attaches to lower flange of metal beams or purlins with 45° flanges up to 2" long and 90° flanges up to 1-1/2"H. Hardened steel setscrew.
Meets Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 1RUY7
Mfr. Model # 3150037PL
UNSPSC #31162906
Catalog Page 2824
Shipping Weight 0.72 lbs
Country of Origin China *
Item Beam Clamp
Type Purlin
Pipe Size (In.) 4
Rod Size 3/8"
Max. Load (Lb.) 400
Material Steel
Length (In.) 2
Width (In.) 1-1/2
Height (In.) 1
Thread Size (In.) 3/8
Metal Detectable Yes
Description/Special Features Attaches to Lower Flange of Metal Beams or Purlins, Supports 45 Degrees Flanges Up to 2"L, and 90 Degrees Flanges Up to 1-1/2"H
Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 23)
* This product's country of origin is subject to change

Compliance and Restrictions