Check Availability
  • NVENT CADDY 

    Multiflange Beam Clamp, Electro-Galvanized Steel

  • Item # 1RVG4
  • Mfr. Model # PHSW6
Multiflange Beam Clamp, Electro-Galvanized Steel MultiFlange Beam Clamp,3/8 IN Rod Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Multiflange
Structural attachment to bottom of purlins and beams to support threaded rod. Swivel feature for sloped roofs.
UL Listed for fire protection applications (max. 3" Schedule 40 steel pipe).
Show More Close
 

Technical Specifications

Item # 1RVG4
Mfr. Model # PHSW6
UNSPSC #31162905
Catalog Page 2823
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Beam Clamp
Type Multiflange
Rod Size 3/8"
Max. Load (Lb.) C and Z Purlins 200 and Flat Flanges 160
Material Electro-Galvanized Steel
Length (In.) 3-1/4
Width (In.) 3-1/4
Thread Size (In.) 3/8
Metal Detectable Yes
Description/Special Features Attaches to Bottom of Purlins and Beams to Support Threaded Rods, Swivel Option
Standards UL Listed For Fire Protection Applications (Max 3" Schedule 40 Steel Pipe)
* This product's country of origin is subject to change

Welcome Sign In