Check Availability
  • NVENT CADDY 

    Grid Wire Clamp, Steel, 1 EA

  • Item # 2KXL3
  • Mfr. Model # RGC
Grid Wire Clamp, Steel, 1 EA Grid Wire Clamp,Steel,Electrogalvanized Grid Wire Clamp,Steel,Electrogalvanized Grid Wire Clamp,Steel,Electrogalvanized Grid Wire Clamp,Steel,Electrogalvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grid wire clamp installs easily, to mechanical support a signal reference grid wire below computer room floors.
Show More Close
 

Technical Specifications

Item # 2KXL3
Mfr. Model # RGC
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit Clamps
Item Grid Wire Clamp
Material Steel
For Use With Signal Reference Grid Wire
Finish Electrogalvanized
Wire Range 8 AWG to 4 AWG
Description/Special Features Provide Positive Contact with Post, Allow Low Resistance Connection Across Bare Metal
Standards UL, cUL for Positioning Only
* This product's country of origin is subject to change

Compliance and Restrictions