Check Availability
  • NVENT CADDY 

    For 1/2" Rod Size Beam Clamp, Electro-Galvanized Steel

  • Item # 1RUY4
  • Mfr. Model # 3000050EG
For 1/2" Rod Size Beam Clamp, Electro-Galvanized Steel Beam Clamp,1/2 IN Rod Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4". Install in accordance with ANSI/MSS-SP-69.
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Show More Close
 

Technical Specifications

Item # 1RUY4
Mfr. Model # 3000050EG
UNSPSC #31162905
Catalog Page 2824
Shipping Weight 0.57 lbs
Country of Origin China *
Item Beam Clamp
Type For 1/2" Rod Size
Rod Size 1/2"
Max. Load (Lb.) Top of Beam 950 and Bottom 760
Material Electro-Galvanized Steel
Length (In.) 3/4
Width (In.) 1-1/8
Thread Size (In.) 1/2
Metal Detectable Yes
Description/Special Features For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
* This product's country of origin is subject to change

Compliance and Restrictions