Check Availability
  • NVENT CADDY 

    Flange Clip, Spring Steel, 1 EA

  • Item # 2KWY9
  • Mfr. Model # M58
Flange Clip, Spring Steel, 1 EA Flange Clip,Spring Steel,Zinc Phosphate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The new design of this flange clip allows it to be used with cable ties.
Show More Close
 

Technical Specifications

Item # 2KWY9
Mfr. Model # M58
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Flange Clip
Material Spring Steel
For Use With Boxes and Fixtures
Finish Zinc Phosphate
Flange Thickness 5/16" to 1/2"
Thread Size 1/4-20
Mounting Type Hammer On
Description/Special Features Provides 1/4-20 Thread Impression
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.