Check Availability
  • NVENT CADDY 

    Flange Clip, 1/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWY3
  • Mfr. Model # 2H4
Flange Clip, 1/4" Nominal Conduit/Pipe, Spring Steel, 1 EA Flange Clip,Spring Steel,Zinc Phosphate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Using only a hammer, you can install this flange clip and locate a portable hole. Fits most beams and bulb tees.
Show More Close
 

Technical Specifications

Item # 2KWY3
Mfr. Model # 2H4
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Flange Clip
Material Spring Steel
Nominal Conduit/Pipe 1/4"
For Use With Wire, Rod, S-Hooks, or Bolting Straps
Finish Zinc Phosphate
Flange Thickness 3/32" to 9/64"
Mounting Type Hammer On
Description/Special Features 1/4" Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.