Check Availability
  • NVENT CADDY 

    Drop Wire Clip, Spring Steel, 1 EA

  • Item # 2KWU3
  • Mfr. Model # PCS1
Drop Wire Clip, Spring Steel, 1 EA Drop Wire Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop wire clip is capable of a faster installation than traditional methods. When installed, it is able to support cable and conduit without bending the drop wire.
Show More Close
 

Technical Specifications

Item # 2KWU3
Mfr. Model # PCS1
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Drop Wire Clip
Material Spring Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 14/2 AWG to 10/3 AWG
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.