Check Availability
  • NVENT CADDY 

    Conduit and Cable Hanger, 1" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 2KXC9
  • Mfr. Model # 781
Conduit and Cable Hanger, 1" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger requires only a self tapping screw for installation. This hanger allows ENT, MC, and AC to be pulled through a metal stud, and supports ENT, MC/AC, EMT, or rigid conduit up to 1".
Show More Close
 

Technical Specifications

Item # 2KXC9
Mfr. Model # 781
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit and Cable Hanger
Material Steel
Nominal Conduit/Pipe 1"
For Use With MC/AC Cable
Finish Electroplated
Description/Special Features Anti Rattle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.