Check Availability
  • NVENT CADDY 

    Conduit and Cable Hanger, 1/2" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWT7
  • Mfr. Model # K8
Conduit and Cable Hanger, 1/2" Nominal Conduit/Pipe, Spring Steel, 1 EA Conduit & Cable Hanger,EMT 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit and cable hanger is for horizontal applications only, specifically to support a conduit to rods or flanges. However, it can also be used for portable cables, communications cable, control tubes, armored cable, flexible metallic tubing, etc. No installation tools are required.
Show More Close
 

Technical Specifications

Item # 2KWT7
Mfr. Model # K8
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit and Cable Hanger
Material Spring Steel
Nominal Conduit/Pipe 1/2"
For Use With EMT, Rigid, and ENT
Finish Zinc Phosphate
Wire Range 12/3 AWG
Flange Thickness 1/8" to 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.