Check Availability
  • NVENT CADDY 

    Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KXB7
  • Mfr. Model # 812MF
Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip snaps easily onto stud, for push-in conduit support. If additional support is needed, you can fasten the clip to the stud with a screw.
Show More Close
 

Technical Specifications

Item # 2KXB7
Mfr. Model # 812MF
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.08 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Spring Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With Conduits, Pipes, Cables
Finish Zinc Phosphate
Mounting Type Clip On, Snap Close
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.