Check Availability
  • NVENT CADDY 

    Conduit Clip, 2" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWT3
  • Mfr. Model # 32M24SM
Conduit Clip, 2" Nominal Conduit/Pipe, Spring Steel, 1 EA Conduit Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit clip snaps close, and can be mounted on the side or bottom. Installation is simple, and can be done with only a hammer and pliers. This clip will pivot through 360°.
Show More Close
 

Technical Specifications

Item # 2KWT3
Mfr. Model # 32M24SM
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.08 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Spring Steel
Nominal Conduit/Pipe 2"
For Use With Conduits, Pipes, Cables
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/4"
Mounting Type Hammer On, Snap Close
Description/Special Features Rotates 360 Degrees , Load Cap. 25 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.