Check Availability
  • NVENT CADDY 

    Conduit Clamp, 2" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 2KWP7
  • Mfr. Model # CD5B
Conduit Clamp, 2" Nominal Conduit/Pipe, Steel, 1 EA Conduit Clamp,Steel,Electrogalvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit clamp with bolt installs quickly and easily with a screwdriver or nut driver. The advantage of the conduit clamp is that it can be used in places where the EMT or rigid conduit is used. Its captive bolt and built-in nut make the clamp easy to handle, since those pieces cannot be dropped or lost.
Show More Close
 

Technical Specifications

Item # 2KWP7
Mfr. Model # CD5B
UNSPSC #39121202
Catalog Page 316
Shipping Weight 0.1 lbs
Country of Origin USA *
Sub-Category Conduit Clamps
Item Conduit Clamp
Material Steel
Nominal Conduit/Pipe 2"
For Use With Conduits, Pipes, Cables
Finish Electrogalvanized
Mounting Type Screw On
Description/Special Features Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions