Check Availability
  • NVENT CADDY 

    Channel-to-Beam Beam Clamp, Electro-Galvanized Steel

  • Item # 1XJR4
  • Mfr. Model # BC17A000EG
Channel-to-Beam Beam Clamp, Electro-Galvanized Steel Beam Clamp,3/8 In,1200 lb Max Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Channel-to-Beam
Attaches to beam and supports strut.
Show More Close
 

Technical Specifications

Item # 1XJR4
Mfr. Model # BC17A000EG
UNSPSC #31162905
Catalog Page 2823
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Beam Clamp
Type Channel-to-Beam
Rod Size 3/8"
Max. Load (Lb.) 1200 Per Pair
Material Electro-Galvanized Steel
Length (In.) 3-3/8
Width (In.) 3
Thread Size (In.) 3/8
Metal Detectable Yes
Description/Special Features For Attaching Support Strut Channel To Beams
* This product's country of origin is subject to change

Welcome Sign In