Check Availability
  • NVENT CADDY 

    Cable Stud Clip, Spring Steel, 1 EA

  • Item # 2KWX3
  • Mfr. Model # 449
Cable Stud Clip, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stud provides a quick, simple installation that requires no special tools. Attaches to the MC or AC cable easily.
Show More Close
 

Technical Specifications

Item # 2KWX3
Mfr. Model # 449
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Stud Clip
Material Spring Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 14/2 AWG to 12/3 AWG
Mounting Type Snap On
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.