Check Availability
  • NVENT CADDY 

    Cable Flange Clip, Spring Steel, 1 EA

  • Item # 2KWX5
  • Mfr. Model # SC2E
Cable Flange Clip, Spring Steel, 1 EA Cable Flange Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The cable "snaps" into the clip, which then supports the cable by "snapping" onto the flange.
Show More Close
 

Technical Specifications

Item # 2KWX5
Mfr. Model # SC2E
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Spring Steel
For Use With MC/AC Cable
Finish Electroplated
Wire Range 0.500" to 0.718"
Flange Thickness 1/16" to 3/16"
Mounting Type Snap On
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.