Check Availability
  • NVENT CADDY 

    Cable Flange Clip, Spring Steel, 1 EA

  • Item # 2KWW3
  • Mfr. Model # MAC2ATA
Cable Flange Clip, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stabilizer legs help this clip provide support without wobbling. Installation is quick and simple, with no tools necessary as it snaps into place on the metal stud and beam flange.
Show More Close
 

Technical Specifications

Item # 2KWW3
Mfr. Model # MAC2ATA
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Spring Steel
For Use With MC/AC Cable
Finish Electrogalvanized
Wire Range 14/4 AWG to 10/3 AWG
Mounting Type Snap In and Screw
Description/Special Features No Tools Required for Installation
Standards UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.