Check Availability
  • NVENT CADDY 

    Cable Flange Clip, Spring Steel, 1 EA

  • Item # 2KWW2
  • Mfr. Model # BX4M-U-2-4
Cable Flange Clip, Spring Steel, 1 EA Cable Flange Clip,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stabilizer legs help this clip provide support without wobbling. Installation is quick and simple, with no tools necessary as it snaps into place on the metal stud and beam flange. This clip is special for its ability to snap in half to make two clips, in order to accommodate a single run of cable.
Show More Close
 

Technical Specifications

Item # 2KWW2
Mfr. Model # BX4M-U-2-4
UNSPSC #39121202
Catalog Page 316
Shipping Weight 0.08 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Spring Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 14/4 AWG to 10/3 AWG
Flange Thickness 1/8" to 1/4"
Mounting Type Snap In and Screw
Description/Special Features Rotates 360 Degrees
Standards UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.