Check Availability
  • NVENT CADDY 

    Cable Flange Clip, 3/8" Nominal Conduit/Pipe, Spring Steel, 1 EA

  • Item # 2KWT4
  • Mfr. Model # 6M24
Cable Flange Clip, 3/8" Nominal Conduit/Pipe, Spring Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit clip snaps close, and can be mounted on the side or bottom. Installation is simple, and can be done with only a hammer and pliers. This clip will pivot through 360°.
Show More Close
 

Technical Specifications

Item # 2KWT4
Mfr. Model # 6M24
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.07 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Spring Steel
Nominal Conduit/Pipe 3/8"
For Use With Conduits, Pipes, Cables
Finish Zinc Phosphate
Wire Range 14/2 AWG to 10/4 AWG
Flange Thickness 1/8" to 1/4"
Mounting Type Hammer On, Snap Close
Description/Special Features Rotates 360 Degrees , Load Cap. 75 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.