Check Availability
  • NVENT CADDY 

    Cable Clip, Bridle Ring, Clip Legs Into Hole, Red, 1 EA

  • Item # 6PFP5
  • Mfr. Model # LI1
Cable Clip, Bridle Ring, Clip Legs Into Hole, Red, 1 EA Cable Clip,Bridle Ring,Clip Legs,Red Cable Clip,Bridle Ring,Clip Legs,Red Cable Clip,Bridle Ring,Clip Legs,Red Cable Clip,Bridle Ring,Clip Legs,Red Cable Clip,Bridle Ring,Clip Legs,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CADDY® cable clip easily helps attach fire-resistant cables to brickwork, masonry, concrete, wood studs, and wood beams. Easily to install—drill a hole, position clip around cable, compress clip's legs, and push clip into hole. Eliminates the conventional plastic plug and screw, plus installation is up to 70% faster than with saddle clips.
Show More Close
 

Technical Specifications

Item # 6PFP5
Mfr. Model # LI1
UNSPSC #39121702
Catalog Page 316
Shipping Weight 0.01 lbs
Country of Origin United Kingdom *
Item Cable Clip
Clip Type Bridle Ring
Slot Width 0.24"
Slot Height 0.24"
Mounting Method Clip Legs Into Hole
Material of Construction Steel
Color Red
Length 3.00"
Width 1.50"
Height 0.25"
Temp. Range 0 Degrees to 265 Degrees F
For Use With Fire-Resistant Coax, Control, Alarm Cable, And Speaker Wires
* This product's country of origin is subject to change

Compliance and Restrictions