Check Availability
  • NVENT CADDY 

    Cable Bracket, Spring Steel, 1 EA

  • Item # 2KXC7
  • Mfr. Model # 459
Cable Bracket, Spring Steel, 1 EA Cable Bracket,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bracket eliminates conduit rattling as it provides support through metal studs.
Show More Close
 

Technical Specifications

Item # 2KXC7
Mfr. Model # 459
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Spring Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 14/2 AWG to 12/3 AWG
Description/Special Features Anti Rattle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.