Check Availability
  • NVENT CADDY 

    Cable Bracket, Steel, 1 EA

  • Item # 2KXC3
  • Mfr. Model # BRC6M
Cable Bracket, Steel, 1 EA Cable Bracket,Steel,Pre-Galvanized Cable Bracket,Steel,Pre-Galvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bracket features flared edges, for cable protection, plus a new and easy-to-use locking tab. Its cable locating ribs keep the cable separate.
Show More Close
 

Technical Specifications

Item # 2KXC3
Mfr. Model # BRC6M
UNSPSC #39121202
Catalog Page 316
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Steel
For Use With MC/AC Cable
Finish Pre-Galvanized
Wire Range 14/2 AWG to 6/2 AWG with Ground
Standards UL, cUL for Positioning Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.