Check Availability
  • NVENT CADDY 

    Cable Bracket, Polypropylene, 1 EA

  • Item # 2KXC2
  • Mfr. Model # CG4
Cable Bracket, Polypropylene, 1 EA Cable Bracket,Polypropylene Cable Bracket,Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bracket is used to securely install cables with its own unique locking system. Installs easily, either into existing holes in metal studs or with staples, nails, or screws into a wooden stud.
Show More Close
 

Technical Specifications

Item # 2KXC2
Mfr. Model # CG4
UNSPSC #39121202
Catalog Page 316
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Polypropylene
For Use With Conduits, Pipes, Cables
Finish None
Standards Complies with NEC 300.4(d), CEC 12-510 and 12-516
* This product's country of origin is subject to change

Compliance and Restrictions