Check Availability
  • NVENT CADDY 

    Cable Bracket, Steel, 1 EA

  • Item # 2KWX8
  • Mfr. Model # MCS50
Cable Bracket, Steel, 1 EA Cable Bracket,Steel,Electrogalvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable bracket neatly secures, supports, and isolates cables. It can hold up to 8 MC/AC cables, and spaces them to prevent bundling and derating issues.
Show More Close
 

Technical Specifications

Item # 2KWX8
Mfr. Model # MCS50
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Steel
For Use With MC/AC Cable
Finish Electrogalvanized
Wire Range 14/3 AWG to 10/2 AWG
Description/Special Features Neatly Isolates, Supports and Secures MC/AC Cables, Reduces Inventory
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.