Check Availability
  • NVENT CADDY 

    Bridle Ring, 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 2KXH5
  • Mfr. Model # 2BRT20
Bridle Ring, 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA Bridle Ring,Steel,Electrogalvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bridle ring is not recommended for high performance cables. Bridle ring is used in conjunction with other fasteners.
Show More Close
 

Technical Specifications

Item # 2KXH5
Mfr. Model # 2BRT20
UNSPSC #39121202
Catalog Page 317
Shipping Weight 0.04 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Bridle Ring
Material Steel
Nominal Conduit/Pipe 1-1/4"
For Use With Low Voltage Cable
Finish Electrogalvanized
Thread Size #10-24
* This product's country of origin is subject to change

Compliance and Restrictions