Check Availability
  • NVENT CADDY 

    Box and Conduit Hanger, Spring Steel, 1 EA

  • Item # 2KWX1
  • Mfr. Model # 4TI24
Box and Conduit Hanger, Spring Steel, 1 EA Box and Conduit Hanger,Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger is designed for both single and multiple runs of conduit. One riveted assembly.
Show More Close
 

Technical Specifications

Item # 2KWX1
Mfr. Model # 4TI24
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Box and Conduit Hanger
Material Spring Steel
For Use With Threaded Rod
Finish Zinc Phosphate
Flange Thickness 1/4" to 5/16"
Thread Size 1/4-20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.