Check Availability
  • NVENT CADDY 

    Angle Bracket, Steel, 1 EA

  • Item # 2KXL2
  • Mfr. Model # AB
Angle Bracket, Steel, 1 EA Angle Bracket,Steel,Pre-Galvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rod hanger can be utilized by the hanger with or without a thread impression.
Show More Close
 

Technical Specifications

Item # 2KXL2
Mfr. Model # AB
UNSPSC #39121202
Catalog Page 318
Shipping Weight 0.04 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Angle Bracket
Material Steel
For Use With Wire, Rod, S-Hooks, or Bolting Straps
Finish Pre-Galvanized
Description/Special Features 1/4" Holes
* This product's country of origin is subject to change

Welcome Sign In