Check Availability
  • NUTECH 

    1" FPT Automatic Balancing Valve, Flow Range 0.3 to 10.0 gpm

  • Item # 52DD56
  • Mfr. Model # AL2-100F-100F
1" FPT Automatic Balancing Valve, Flow Range 0.3 to 10.0 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52DD56
Mfr. Model # AL2-100F-100F
UNSPSC #40141609
Shipping Weight 2.0 lbs
Country of Origin China *
Item Automatic Balancing Valve
Pipe Size 1"
Connection FPT
Flow Range 0.3 to 10.0 gpm
Max. Pressure 400 psi WOG
Max. Fluid Temp. 200 Degrees F
Body Material Lead Free Brass
Seal Material EPDM
Seat Material PTFE
Standards NSF/ANSI 372
Includes (2) Plugged Accessory Ports
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms