Check Availability
  • NUTECH 

    1-1/4" Sweat Manual Balancing Valve, Flow Range 7.25 to 23.0 gpm

  • Item # 44Z283
  • Mfr. Model # MB3E-3A-125S-125S
1-1/4" Sweat Manual Balancing Valve, Flow Range 7.25 to 23.0 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a blowoutproof stem with double EPDM O-ring seals, a union with an EPDM O-ring seal, an adjustable memory stop, and dual pressure/temperature ports. Valve has a brass venturi flow element for greater accuracy and allows for manual balancing and shut-off. For use in commercial and residential hydronic heating and cooling applications.
Show More Close
 

Technical Specifications

Item # 44Z283
Mfr. Model # MB3E-3A-125S-125S
UNSPSC #40141609
Shipping Weight 7.44 lbs
Country of Origin China *
Item Manual Balancing Valve
Pipe Size 1-1/4"
Connection Sweat
Flow Range 7.25 to 23.0 gpm
Max. Pressure 600 psi WOG
Max. Fluid Temp. 250 Degrees F
Body Material Forged Brass
Ball Material Chrome Plated Brass
Seal Material EPDM
Seat Material PTFE
Handle Material Zinc Plated with Vinyl Grip
Includes Dual PT Plugs, Memory Stop
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms