Check Availability
  • NURSE ASSIST, INC 

    Sterile Water, Liquid Solution, Bottle, 8.000 oz.

  • Item # 48UT69
  • Mfr. Model # NSWC418260
Sterile Water, Liquid Solution, Bottle, 8.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sterile water is used for general irrigation, washing, rinsing, and dilution purposes.
Show More Close
 

Technical Specifications

Item # 48UT69
Mfr. Model # NSWC418260
UNSPSC #42312313
Shipping Weight 0.6 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Sterile Water
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 8.000 oz.
Count - First Aid and Wound Care 1
Formula Distilled Sterile Water
Includes Instructions for Use Where Applicable
Item Sterile Water
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms