Check Availability
  • NURSE ASSIST, INC 

    Saline, Liquid Solution, Bottle, 16.000 oz.

  • Item # 48UT72
  • Mfr. Model # NNSC418280
Saline, Liquid Solution, Bottle, 16.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Apply this liquid saline solution to the affected area to help clean wounds.
Show More Close
 

Technical Specifications

Item # 48UT72
Mfr. Model # NNSC418280
UNSPSC #42312313
Shipping Weight 1.22 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Saline
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 16.000 oz.
Count - First Aid and Wound Care 1
Formula 0.9% Sodium Chloride Solution
Includes Instructions for Use Where Applicable
Item Saline
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms