Check Availability
  • NUPLA 

    Post Hole Digger, 72 In

  • Item # 5GVA1
  • Mfr. Model # 69562
Post Hole Digger, 72 In
Qty
  • Web Price
    $150.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GVA1
Mfr. Model # 69562
UNSPSC #27112013
Catalog Page 1008
Shipping Weight 12.62 lbs
Country of Origin USA *
Item Post Hole Digger
Handle Length 72"
Handle Type Straight
Handle Material Fiberglass
Distance Between Blade Tips 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions