Check Availability
  • NUPLA 

    Pike Pole, Super Duty, Length Open 8 Ft

  • Item # 8DKP1
  • Mfr. Model # SPD-8
Pike Pole,  Super Duty,  Length Open 8 Ft Pike Pole, Super Duty, Length Open 8 Ft
Qty
  • Web Price
    $85.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DKP1
Mfr. Model # SPD-8
UNSPSC #46191605
Shipping Weight 8.68 lbs
Country of Origin USA *
Item Pike Pole
Handle Material Nuplaglas(R)
Handle Length 8 ft.
Head Material Steel
Handle Design Straight
Includes Ergonomic Vinyl Grip
* This product's country of origin is subject to change

Compliance and Restrictions